Shop All Check Valves
Legend Valve
2" S-655 PVC BALL CHECK
Mfr # 201-288
Zoro # G1799624
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 PSI @ 73°F
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 201-288
- Zoro # G1799624
- UPC # 662545010199
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 PSI @ 73°F |
Description
2" S-655 PVC Ball Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 50PK (68CA-3-2)
- B & K/MUELLER INDSIMPORT 12x212 Galv Nipple (563-025HN)
- MOEN Brushed Nickel 24" Towel Bar (Y1224BN)
- HONEYWELL RESIDENTIAL WIFI Water Leak Shutoff Valve With 1 NPT Ball Valve, Actuator & Water Sensing Cable (VWS02Y-1)
- LEGEND VALVE 1" T-451 CHECK VALVE (105-105)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 SUMP CHECK (203-227)
- LEGEND VALVE 3" T-311 CAST IRON CHECK VLV (116-203)
- LEGEND VALVE 1-1/4" T-611 PVC CHECK VALVE (203-106)
- LEGEND VALVE 1" S-455 NL CXC IN-LINE CHECK (105-465NL)
- LEGEND VALVE 2" S-453 Y-PTN CHECK VALVE (105-408)
- ZORO SELECT 3/4" FPT Kynar Ball Check Valve (T65BC-V 3/4)
- Legend Valve Valves