Shop All Butterfly Valves
Legend Valve
2" S-650 PVC BUTTERFLY VALVE
Mfr # 201-263
Zoro # G1790129
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Size 2"
- Connection Type Flanged
Product Information
- Brand Legend Valve
- MFR # 201-263
- Zoro # G1790129
- UPC # 662545010014
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Flanged |
Description
2" S-650 PVC Wafer Buttefly Valve, 7 Position Lever Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Polished Brass Diverter Spouts (3803P)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (PE14AG)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Wh Stripe (1219-440A3)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury R34 Freezeless Yard Hydrant (R34-3)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- AMERICAN VALVE P21 8 8 in. PVC EPDM Liner Butterfly Valve (P21 8")
- Legend Valve Valves