Shop All Backflow Preventers
Legend Valve
2" S-640 PVC BACKWATER VALVE
Mfr # 202-252
Zoro # G2836105
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Body Material PVC
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 202-252
- Zoro # G2836105
- UPC # 662545010502
- Country of Origin China
- Category Backflow Preventers
Dimensions
Size | 2" |
Details
Connection Type | Solvent |
Body Material | PVC |
Description
2" S-640 PVC Backwater Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169P-6-4)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, Full Port, S/T (TBH1100ASTV0000)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-100-002)
- LEGEND VALVE 3" S-660 ABS BACKWATER VALVE (202-273)
- LEGEND VALVE 4" S-661 ABS BACKWATERW/SLEEV (202-284)
- LEGEND VALVE 3" S-661 ABS BACKWATER W/SLEEV (202-283)
- LEGEND VALVE 3" S-640 PVC BACKWATER VALVE (202-253)
- LEGEND VALVE 1/2" S-459 BACKFLOW PRVENTER (115-117)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- Legend Valve Valves