Shop All Ball Valves
Legend Valve
2" S-607 CPVC BALL VALVE
Mfr # 202-418
Zoro # G1794660
original price:
$72.41
39% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 202-418
- Zoro # G1794660
- UPC # 662545010656
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
2" S-607 CPVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF14)
- BRASSCRAFT Stop Ang1/2Swtx3/8Od Lf (R19X C1)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1/2" (E6BNB07)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010200)
- LEGEND VALVE 1" T-2008 NL DE PEX BALL VALVE (101-578NL)
- LEGEND VALVE 2-1/2" S-601 PVC BALL VALVE (201-409)
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- LEGEND VALVE 3/8" T-720 C.S. BALL VALVE (113-202)
- LEGEND VALVE 1" T-900 MXF BALL VALVE (101-525)
- LEGEND VALVE 3/4 T-2000 IPS F.P. BALL VALVE (101-414)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/2", Epdm, Thread (MBV150EPT-PV)
- Legend Valve Ball Valves