Shop All Press-Fit Tube Fittings
Legend Valve
2" PRESS REPAIR COUPLING
Mfr # 450-588P
Zoro # G1059444
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 2"
- Connection Type Press x Press
Product Information
- Brand Legend Valve
- MFR # 450-588P
- Zoro # G1059444
- UPC # 662545122359
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press |
Description
2" Press Repair Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (95115)
- DANCO Aerator 1.5Gpm Dlt/Moen (9D00010780)
- ZORO SELECT 2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (568-240)
- ELKAY Kit- Regulator- Grn Spring (98732C)
- LEGEND VALVE 3" x 2" x 2" PRESS RED TEE (450-309P)
- LEGEND VALVE 1" x 3/4" PRESS RED ELBOW 90 (450-113P)
- LEGEND VALVE 3/4"x 3/4"x 1/2" PRESS RED TEE (450-208P)
- LEGEND VALVE 1" GASKET FOR NL PRESS UNIONS (450-845PG)
- LEGEND VALVE 2" COPPER PRESS 45 ELBOW (450-028P)
- LEGEND VALVE 3" COPPER PRESS 90 ELBOW (450-010P)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1-1/4" (22313)
- Legend Valve Press-Fit Tube Fittings