Shop All Ball Valves
Legend Valve
2" P-200 NO LEAD LEGEND-PRESS
Mfr # 101-008NL
Zoro # G1103340
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 CWP (4”)
- Connection Type Press x Press
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 101-008NL
- Zoro # G1103340
- UPC # 662545082172
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 250 CWP (4”) |
Connection Type | Press x Press |
Description
2" P-200NL LegendPress Forged No Lead Brass Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sink Hole Cover, PlasticStainless Steel (80830)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel (R7H4100-PP)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2213)
- ARROWHEAD BRASS Air Vent Assembly (PK1430)
- LEGEND VALVE 3/4" T-1002LD BALL VALVE (101-614)
- LEGEND VALVE 1/2" S-1002 BALL VALVE (101-083)
- LEGEND VALVE 1-1/2" T-712 S.S. BALL VALVE (113-147)
- LEGEND VALVE 2 T-2000 IPS F.P. BALL VALVE (101-418)
- LEGEND VALVE 1 P2011 PRESS ISOLATION W/O PU (101-285)
- LEGEND VALVE 3/4" T-806 NO LEAD PEX END BV (101-586NL)
- JOMAR VALVE 1/4" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- Legend Valve Ball Valves