Shop All Press-Fit Tube Fittings
Legend Valve
2" NO LEAD PRESS x MNPT UNION
Mfr # 450-828P
Zoro # G1079568
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 2"
- Connection Type Press x MNPT
Product Information
- Brand Legend Valve
- MFR # 450-828P
- Zoro # G1079568
- UPC # 662545126340
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x MNPT |
Description
2" No Lead, DZR Forged Brass Press x MNPT Union
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, S/T (TBB1020CPEG)
- JONES STEPHENS Tub-Shower Stem F/Sayco Hot/Cold (C07326)
- RUVATI 30-inch Slope Bottom Offset Drain Undermount Kitchen Sink Single Bowl Stainless Steel - RVH7480 (RVH7480)
- MUELLER Union Galvanized 4 (511-711BC)
- LEGEND VALVE 1-1/2 x 2 PRESS x MNPT ADPTER (450-795P)
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- LEGEND VALVE 1/2 NO LEAD PRESS x MNPT UNION (450-823P)
- LEGEND VALVE 2"NL PRESS x PEX F1960 ADAPTER (450-868P)
- LEGEND VALVE 1/2" COPPER PRESS 45 ELBOW (450-023P)
- LEGEND VALVE 2" COPPER PRESS CAP (450-488P)
- LEGEND VALVE 3" x 2" x 2" PRESS RED TEE (450-309P)
- Legend Valve Tube Fittings