Shop All CPVC Pipe Fittings
Legend Valve
2 MIP X CPVC SS TRANS FITTING
Mfr # 302-438
Zoro # G1842358
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type MNPT x CPVC
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 302-438
- Zoro # G1842358
- UPC # 662545101460
- Country of Origin Taiwan, Province of China
- Category CPVC Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | MNPT x CPVC |
Description
2 MNPT X CPVC Stainless Steel Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Slotted Overflow Brass Bath Drain (7271-BL)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-16X100)
- APOLLO VALVES Ball Valve, 1 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10701)
- KOHLER Kathryn Comfort Height One-Piece C (3940-0)
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- LEGEND VALVE 1-1/4 MIP X CPVC SS TRANS FTG (302-436)
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- LEGEND VALVE 2 FIP X CPVC SS TRANS FTG (302-448)
- LEGEND VALVE 1 MIP X CPVC SS TRANS FITTING (302-435)
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x FNPT (9838-130)
- Legend Valve CPVC Pipe Fittings