Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED UNION
Mfr # 352-448
Zoro # G1089517
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 352-448
- Zoro # G1089517
- UPC # 662545027616
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" SA Galvanized Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- ELESA Square end-caps for tubes, NDX.Q-40x1.2-M8 (NDX.Q)
- ZORO SELECT 4" FNPT Galvanized 45 Degree Elbow (2WJ12)
- JONES STEPHENS Tub-Shwr Ceramic Stem F/Harden Hot (C07624)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055)
- LEGEND VALVE 1" X 3/8" GALV. RED COUPLING (352-531C)
- LEGEND VALVE 3" GALVANIZED CAP (352-490)
- LEGEND VALVE 1/2 X 1/2 X 3/4 GALV RED TEE (352-259C)
- LEGEND VALVE 1/4" GALV. 45 STREET ELBOW (352-061)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617)
- THRIFCO PLUMBING 3/4 Inch x 3/4 Inch x 1 Inch Galvanized Steel Reducer Tee (5217072)
- Legend Valve Galvanized Pipe Fittings