Shop All Galvanized Pipe Fittings
Legend Valve
2" GALVANIZED COUPLING
Mfr # 352-508
Zoro # G1086820
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 352-508
- Zoro # G1086820
- UPC # 662545027913
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" SA Galvanized Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta BathSafety Contemprary Corner Shlf (41516)
- LEGEND VALVE 1-1/4" T-421 GLOBE VALVE (103-106)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- NIBCO 1/4" NOM C Copper Coupling with Stop (600DS 1/4)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- LEGEND VALVE 4" GALVANIZED CAP (352-491)
- LEGEND VALVE 2-1/2 X 1 GALV. HEX BUSHING (352-633C)
- LEGEND VALVE 3 " X 2 " GALV. RED COUPLING (352-559C)
- LEGEND VALVE 4" GALVANIZED CAP (352-491C)
- LEGEND VALVE 3 X 2-1/2 GALV. HEX BUSHING (352-641C)
- ZORO SELECT 1/4" MNPT Galvanized Square Head Plug (5P908)
- Legend Valve Galvanized Pipe Fittings