Shop All CPVC Pipe Fittings
Legend Valve
2 FIP X CPVC SS TRANS FTG
Mfr # 302-448
Zoro # G1795388
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type FNPT x CPVC
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 302-448
- Zoro # G1795388
- UPC # 662545101521
- Country of Origin Taiwan, Province of China
- Category CPVC Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | FNPT x CPVC |
Description
2 FNPT X CPVC Stainless Steel Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SGW2607-430553)
- MOEN Wk 1001 Legend Series Pm2S2Pc (L-1001)
- WATTS Water Pressure Reducing Valve, 1 in. Pipe (1" LFN45BDU-EZ-M1)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv Cr (S10-2300)
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- LEGEND VALVE 1 MIP X CPVC SS TRANS FITTING (302-435)
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- LEGEND VALVE 1/2 MIP X CPVC SS TRANS FITTIN (302-433)
- LEGEND VALVE 3/4 MIP X CPVC SS TRANS FITTIN (302-434)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- Legend Valve Fittings