Shop All Dielectric Unions
Legend Valve
2" D.U. STEAM GASKET
Mfr # 301-438
Zoro # G1790795
product price: $4.75
/ea
Sold in multiples of 4 for $19.00
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 300°F Intermittent, Maximum Temperature 275°F
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 301-438
- Zoro # G1790795
- UPC # 662545011110
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 2" |
Details
Standards | 300°F Intermittent, Maximum Temperature 275°F |
Description
2" Dielectric Steam Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000S-6p-16721)
- REED WHEEL PIN WITH DETENT BALL 93426 (TC2QD)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE (M17A-UL)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-CP)
- LEGEND VALVE 2"FXS T571 NO LEAD DI UNION (301-108NL)
- LEGEND VALVE 1/2" T-575 DIELECTRIC NIPPLE (301-502)
- LEGEND VALVE 1" T-575 DIELECTRIC NIPPLE (301-504)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- LEGEND VALVE 1-1/4" T-578 DIELECTRIC COUP. (301-536)
- LEGEND VALVE 3/4"x3" T-575 DIELECTRIC NPL (301-503)
- JONES STEPHENS DielUnion Female Sweat, 3/4"x3/4", 7/8" OD (D06075)
- Legend Valve Dielectric Unions