Shop All Copper Fittings
Legend Valve
2" COPPER STREET 90 ELBOW
Mfr # 450-048
Zoro # G1097129
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2" x 2-1/8"
- Connection Type Copper x Fitting
Product Information
- Brand Legend Valve
- MFR # 450-048
- Zoro # G1097129
- UPC # 662545038254
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2" x 2-1/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Fitting |
Description
2"(ID) 2-1/8"(OD) Copper 90° Street Elbow, C x Ftg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 45 elbow, 3" x 3" (20658)
- ZORO SELECT 1/2" FPT Kynar Ball Check Valve (T65BC-V 1/2)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Bronze (38516-BZ)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-228)
- LEGEND VALVE 3/4" LONG TURN ST 90 ELBOW (450-084)
- LEGEND VALVE 1-1/4" C x C UNION NL (302-300NL)
- LEGEND VALVE 1/2" COPPER 90 ELBOW (450-003)
- LEGEND VALVE 2" COPPER x COPPER UNION NL (302-302NL)
- LEGEND VALVE 1/4" LONG TURN ST 90 ELBOW (450-081)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE NL (302-355NL)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- Legend Valve Fittings