Shop All Bronze Pipe Fittings
Legend Valve
2" BRONZE LOCKNUT NO LEAD
Mfr # 310-168NL
Zoro # G1797278
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 310-168NL
- Zoro # G1797278
- UPC # 662545089041
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" Threaded No Lead Cast Bronze Locknut, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wall Mount, 0 Hole, White/Black, Utility Sink (7692000.020)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X25)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3997890)
- SLOAN Royal A1108A Rebuild Kit 1.5 Urinal Royal Exps (3301075)
- LEGEND VALVE 1-1/2 x 1 T4301 NO LEAD PAK XP (313-222NL)
- LEGEND VALVE 1-1/2 T4326NL PEPxFIP CLPG (313-292NL)
- LEGEND VALVE 1/2"X3/8" CHROME RED. COUPLING (310-365CP)
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- LEGEND VALVE 1" BRONZE INSERT COUPLING (312-165)
- LEGEND VALVE 2" BRZ INSERT COUPLING NL (312-168NL)
- LEGEND VALVE 1 T4451NL COMPXCOMPXCOMP (313-435NL)
- Legend Valve Fittings