Shop All Black Pipe Fittings
Legend Valve
2" BLACK SQUARE HEAD PLUG
Mfr # 350-408C
Zoro # G1790077
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type MNPT
Product Information
- Brand Legend Valve
- MFR # 350-408C
- Zoro # G1790077
- UPC # 662545061603
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | MNPT |
Description
2" China Black Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G049)
- NORGREN Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470406)
- MOEN Stainless Towel Ring Satin Stainless Steel (P1786)
- CAL-VAN TOOLS Constant Pressure Tube Cutter, 3/16"-7/8" (157)
- LEGEND VALVE 1/4" BLACK COUPLING (350-501)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041C)
- LEGEND VALVE 2" BLACK COUPLING (350-508C)
- LEGEND VALVE 3/4 X 1/2 BLACK RED. COUPLING (350-529C)
- LEGEND VALVE 1" BLACK 90 STREET ELBOW (350-045)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001C)
- ANVIL 3/4" Forged Steel Square Head Plug Class 6000 (0361301005)
- Legend Valve Fittings