Shop All Black Pipe Fittings
Legend Valve
2" BLACK 90 STREET ELBOW
Mfr # 350-048C
Zoro # G1797996
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 350-048C
- Zoro # G1797996
- UPC # 662545060323
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" China Black 90° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Face (1036041-BN)
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000pc-AFC-RF-L7-3-93097)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (402-FFS)
- STREAMLINE Refrigeration Press Fitting (RP02847)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649C)
- LEGEND VALVE 3/4" BLACK CROSS (350-374)
- LEGEND VALVE 1/4" BLACK CROSS (350-371)
- LEGEND VALVE 1/8" BLACK 90 STREET ELBOWS (350-040)
- LEGEND VALVE 3/4" X 3/4"" X 1" BLK RED TEE (350-248C)
- LEGEND VALVE 3/8" BLACK MERCHANT COUPLING (350-702)
- ZORO SELECT Black Nipple, Welded, 1/2x2 1/2 (793MV7)
- Legend Valve Fittings