Shop All Black Pipe Fittings
Legend Valve
2" BLACK 90 ELBOW
Mfr # 350-008
Zoro # G1791748
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 350-008
- Zoro # G1791748
- UPC # 662545023779
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
2" SA Black 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Aluminum (100125-4-865)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-CP)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPT (ZUSA-PF-7988)
- AMTROL 2700-635 Boilermate Outlet T (2700-635)
- LEGEND VALVE 3/4" BLACK 45 ELBOW (350-024)
- LEGEND VALVE 1-1/2" BLACK TEE (350-157)
- LEGEND VALVE 3/4" X 3/8" BLACK HEX BUSHING (350-608C)
- LEGEND VALVE 2-1/2 X 1-1/2 BLK HEX BUSHING (350-635C)
- LEGEND VALVE 2-1/2 X 2 BLACK RED. COUPLING (350-554)
- LEGEND VALVE 1" BLACK TEE (350-155)
- ANVIL 1/2" x 1/4" Malleable Iron Reducer Coupling Class 150 (0310085600)
- Legend Valve Fittings