Shop All Black Pipe Fittings
Legend Valve
2" BLACK 45 ELBOW
Mfr # 350-028
Zoro # G1798976
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 350-028
- Zoro # G1798976
- UPC # 662545023892
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
2" SA Black 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M22 x 1.5 Tapered Thread w/GPC Coating (906-NI-M22X1.5-GPC)
- LEGEND VALVE 3/4" T-2006 NO LEAD PEX BV (101-594NL)
- XLERATOR HAND DRYER Cover Kit, White (XL1)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008052)
- LEGEND VALVE 6" BLACK CAP (350-493)
- LEGEND VALVE 3/4 BLACK FLOOR FLANGE (350-464C)
- LEGEND VALVE 1/4" BLACK TEE (350-151)
- LEGEND VALVE 3/8" BLACK 90 STREET ELBOW (350-042)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001C)
- LEGEND VALVE 1-1/4" BLACK 45 STREET ELBOW (350-066)
- ZORO SELECT Black Nipple, Seamless, 3/4x1 1/2 (793PZ6)
- Legend Valve Black Pipe Fittings