Shop All Bronze Pipe Fittings
Legend Valve
2" 90 BRONZE ELBOW NO LEAD
Mfr # 310-008NL
Zoro # G1789149
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 310-008NL
- Zoro # G1789149
- UPC # 662545088143
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" Threaded No Lead Cast Bronze 90° Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8267 (162188)
- SHARKBITE SHARKBITE CAP 3/8"" LF. (U512LFA)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase (ES85-36-G)
- COILHOSE PNEUMATICS Polyethylene Tubing 3/8" OD x 1/4" ID x 100' Yellow (PE064-100Y)
- LEGEND VALVE 3/4 T-4441NL PAKXPAK X PAK TEE (313-394NL)
- LEGEND VALVE 1 x 3/4 T4410NL PAK x M1/4 BEN (313-330NL)
- LEGEND VALVE 1-1/4" BRONZE HYDRANT ELBOWS (312-056)
- LEGEND VALVE 1" BRONZE INSERT TEE (312-105)
- LEGEND VALVE 3/4 T4433NL COMPxCOMP 1/4 BEND (313-354NL)
- LEGEND VALVE 1" 90 BRONZE ELBOW NO LEAD (310-005NL)
- LEGEND VALVE 1-1/4 X 4-1/2" BRS TANK TEE NL (312-174NL)
- Legend Valve Bronze Pipe Fittings