Shop All Bronze Pipe Fittings
Legend Valve
2" 45 BRONZE ST ELBOW NO LEAD
Mfr # 310-068NL
Zoro # G1801925
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 310-068NL
- Zoro # G1801925
- UPC # 662545088501
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (801-101)
- SLOAN O Ring For Tailpiece For - Part# H-553 (H-553)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 80 (40900)
- CHERNE Mechanical Expansion Plug, 3" Nominal (268038)
- LEGEND VALVE 3/4" BRONZE HYDRANT ELBOWS (312-054)
- LEGEND VALVE 1" BRONZE HYDRANT TEES (312-085)
- LEGEND VALVE 1" X 14" BZE TNK TEE-2 HOLE NL (312-187NL)
- LEGEND VALVE 3" BRONZE TEE NO LEAD (310-110NL)
- LEGEND VALVE 1-1/2 T5500LWNL LOCWING CURB S (314-267NL)
- LEGEND VALVE 1-1/4 T 5300 NL PAK X PAK CURB (314-216NL)
- LEGEND VALVE 3/4" BRONZE TEE NO LEAD (310-104NL)
- Legend Valve Fittings