Shop All Valve Accessories
Legend Valve
2" - 3" SS HANDLE & NUT 1002
Mfr # 101-985
Zoro # G1101128
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"- 3"
- Connection Type Stainless Steel
Product Information
- Brand Legend Valve
- MFR # 101-985
- Zoro # G1101128
- UPC # 662545092287
- Country of Origin Taiwan, Province of China
- Category Valve Accessories
Dimensions
Size | 2"- 3" |
Details
Connection Type | Stainless Steel |
Description
2" - 3" Stainless Steel Handle & Nut 1002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- BOBRICK Channel-Frame Mirror (165 1830)
- ASCO 8210G094 120/60,110/50 Ac (8210G094)
- ZURN Urinal Flange Kit, Horizontal (UF2970)
- LEGEND VALVE 1-1/2-2 STEM EXT EXTENSION (101-960)
- LEGEND VALVE SS TEE HANDLE 3/4" T-2001NL (101-944)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- LEGEND VALVE 4" FLAPPER & O"RING FOR 640 (900-350)
- LEGEND VALVE 1/2 & 3/4 SS HDL & NUT T/S2000 (101-922)
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- ZURN Repair Kit, 1/4 In., PK4 (RK14-860XL)
- Legend Valve Valve Accessories