Shop All Black Pipes
Legend Valve
2-1/2" X 8" BLACK NIPPLE
Mfr # 355-192E
Zoro # G1857864
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-1/2" x 8"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-192E
- Zoro # G1857864
- UPC # 662545133881
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2-1/2" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 8" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1" Pipe Size, FNPT x Spigot (9878-010SS)
- KOHLER 1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal (1103464-BC)
- KEENEY MFG foot Lok Stop Bathtub Drain Trim Kit, Venetian Bronze (K826-66VB)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- LEGEND VALVE 1-1/4" X 9" BLACK NIPPLE (355-133)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- LEGEND VALVE 2" X CLOSE BLACK NIPPLE (355-160E)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- Legend Valve Pipes