Shop All Galvanized Pipes
Legend Valve
2-1/2" X 5" GALVANIZED NIPPLE
Mfr # 356-188E
Zoro # G1799055
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-1/2" x 5"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-188E
- Zoro # G1799055
- UPC # 662545135830
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2-1/2" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 5" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS Nat Gas Valve (100109217)
- JONES STEPHENS Flat Bibb Washer & Screw Kit (J40161)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B10324)
- LEGEND VALVE 4 X 2-1/2 BLACK HEX BUSHING (350-648C)
- LEGEND VALVE 2" GALVANIZED NIPPLE RUN (356-269)
- LEGEND VALVE 1/2" X 4-1/2" GALV. NIPPLE (356-067)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- LEGEND VALVE 1/8" x CLOSE GALVANIZED NIPPLE (356-000E)
- BECK 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006205)
- Legend Valve Pipes