Shop All Black Pipes
Legend Valve
2-1/2" X 24" BLACK NIPPLE
Mfr # 355-331
Zoro # G1788290
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2-1/2" X 24"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-331
- Zoro # G1788290
- UPC # 662545094298
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 2-1/2" X 24" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2-1/2" x 24" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381001000)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L6PPI03WD)
- SPEAKMAN 3 Way Ball Valve For Heat Traced Showers (RPG20-2000)
- ZORO SELECT 1" Black Forged Steel Coupling Class 3000 (1MNX2)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- LEGEND VALVE 1/2" X 60" BLACK NIPPLE (355-265)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023E)
- LEGEND VALVE 2" X 3-1/2" BLACK NIPPLE (355-165E)
- LEGEND VALVE 1-1/2" x 36" BLACK NIPPLE (355-303)
- LEGEND VALVE 2" X 18" BLACK NIPPLE (355-310)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 80 (90517)
- Legend Valve Pipes