Shop All Galvanized Pipes
Legend Valve
2-1/2" X 12" GALVANIZED NIPPLE
Mfr # 356-196
Zoro # G1796447
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2" x 12"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-196
- Zoro # G1796447
- UPC # 662545035246
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2-1/2" x 12" |
Details
Connection Type | MNPT x MPNT |
Description
2-1/2" x 12" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 160 (82512)
- KOHLER Spud Seal Kit (1151754)
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1.25" (K0479.5CT)
- LEGEND VALVE 1-1/4" X 6" GALVANIZED NIPPLE (356-130E)
- LEGEND VALVE 1-1/4" x 8" GALVANIZED NIPPLE (356-132)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216E)
- LEGEND VALVE 1/2" X 8" GALVANIZED NIPPLE (356-072E)
- LEGEND VALVE 3/8" X 6" GALVANIZED NIPPLE (356-050E)
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P791)
- Legend Valve Galvanized Pipes