Shop All Y & Basket Strainers
Legend Valve
2-1/2 T/S-15 1/16 PERF SCREEN
Mfr # 900-096
Zoro # G1800848
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Fits T/S-15
- Material of Construction Stainless Steel
- Size 2-1/2"
Product Information
- Brand Legend Valve
- MFR # 900-096
- Zoro # G1800848
- UPC # 662545018201
- Country of Origin Indonesia
- Category Y & Basket Strainers
Dimensions
Size | 2-1/2" |
Details
Item | Perforated Screen |
Connection Type | Fits T/S-15 |
Material of Construction | Stainless Steel |
Description
2-1/2" T/S-15 1/16 Perforated Stainless Steel Screen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Rainshower Smartactive 24In Round Hs Set (26547000)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2639MB)
- WHEDON Aerator Std 2.2 Gpm (SA1C)
- DIXON Boss 4-Bolt Clamp, 2 to 2-8/64 in Nominal, Iron Band, Domestic (212)
- LEGEND VALVE 1" T-16 40 MESH SCREEN (105-715)
- LEGEND VALVE 1-1/2 T-15 NO LEAD BZE Y-STRNR (105-507NL)
- LEGEND VALVE 3" T-15 BRONZE Y-STRAINER (105-510)
- LEGEND VALVE 3/4" T-16 20 MESH SCREEN (105-734)
- LEGEND VALVE 3" T/S-15 Y-STRAINER GASKET (900-113)
- LEGEND VALVE 1" T/S-15 80 MESH SCREEN (105-545)
- ZORO SELECT 1-1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-125)
- Legend Valve Y & Basket Strainers