Shop All Gate Valves
Legend Valve
2-1/2" T-415 GATE VALVE
Mfr # 104-509
Zoro # G1801654
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 2-1/2"
Product Information
- Brand Legend Valve
- MFR # 104-509
- Zoro # G1801654
- UPC # 662545001500
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
2-1/2" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Standard-Wall Galvanized Steel Threaded Pipe Nipple Fully Threaded 3/4 NPT 1-3/8 Long (4549K591)
- OATEY Closet Flange Pvc 3In (43509)
- HAM-LET 25/64" LET-LOK 316 SS Front Ferrule (760LF-SS-10MM)
- RUVATI 16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1016BK)
- LEGEND VALVE 1/4"-3/4" CROSS HANDLE (104-451)
- LEGEND VALVE 3/4" T-401 GATE VALVE (104-304)
- LEGEND VALVE 1/2" T-408 GATE VALVE (104-703)
- LEGEND VALVE 3" T-415 GATE VALVE (104-510)
- LEGEND VALVE 1/2" T-415 GATE VALVE (104-503)
- LEGEND VALVE 1-1/4" T-401 NO LEAD GATE VALV (104-306NL)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In. (1150 3/4)
- Legend Valve Valves