Shop All Gate Valves
Legend Valve
2-1/2 T-303 OSY CAST IRON GATE
Mfr # 116-122
Zoro # G1848274
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 2-1/2"
Product Information
- Brand Legend Valve
- MFR # 116-122
- Zoro # G1848274
- UPC # 662545009667
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2-1/2" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
2-1/2 T-303 O & S Y Cast Iron Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, Slip-On, 8 in Pipe Size (BULK-PF-520)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2Swiv Try Plg Adp Sp (ABS009000600)
- ZURN Watchglasses 12/Pk (JP1996-NHG)
- T&S BRASS Stem Assembly (Ceramic, Cold) (012447-25)
- LEGEND VALVE 3" S-415 GATE VALVE (104-610)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- LEGEND VALVE 3" T-408 NO LEAD GATE VALVE (104-710NL)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- Legend Valve Gate Valves