Shop All Bronze Pipe Fittings
Legend Valve
2-1/2 SWT NO LEAD COMPANION FL
Mfr # 310-260NL
Zoro # G1799840
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 2-1/2"
- Connection Type Sweat Flange
Product Information
- Brand Legend Valve
- MFR # 310-260NL
- Zoro # G1799840
- UPC # 662545083971
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2-1/2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | Sweat Flange |
Description
2-1/2" No Lead Cast Bronze Sweat Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- ASI GLOBAL PARTITIONS 82" x 12" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1371203-03)
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- LEGEND VALVE 3/4 X 1 T4325 NL IPS PAK X CTS (313-256NL)
- LEGEND VALVE 1-1/2" 45 BRONZE ELBOW NO LEAD (310-027NL)
- LEGEND VALVE 1-1/4" BRZ HYDRANT ELBOWS NL (312-056NL)
- LEGEND VALVE 2" NO LEAD BRONZE CROSS (310-208NL)
- LEGEND VALVE 2" T-5200NL FL x FL CURB STOP (314-108NL)
- LEGEND VALVE 1-1/4" x 1" BRZ HYDRANT TEE NL (312-087NL)
- LEGEND VALVE 1" BRONZE INSERT TEE (312-105)
- Legend Valve Bronze Pipe Fittings