Shop All Dielectric Unions
Legend Valve
2-1/2 D.U. RUBBER GASKET-EPDM
Mfr # 301-409
Zoro # G1795975
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Maximum Temperature 180°F
- Size 2-1/2"
Product Information
- Brand Legend Valve
- MFR # 301-409
- Zoro # G1795975
- UPC # 662545004303
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 2-1/2" |
Details
Standards | Maximum Temperature 180°F |
Description
2-1/2 Dielectric Rubber Gasket -EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Coupling, Ductile Iron, 2 in, Grooved (0390211720)
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible (AAA00074)
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size (82510N-04)
- KECKLEY 3" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-300)
- LEGEND VALVE 1-1/4" T-572 DIELECTRIC UNION (301-306)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 2" D.U. STEAM INSERT (301-448)
- LEGEND VALVE 1-1/2" T-578 DIELECTRIC COUP. (301-537)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- LEGEND VALVE 3/4"F X 1/2"S T571 NO LEAD DU (301-123NL)
- WATTS Dielectric Union, 3/4In, FIP x FBP, 250 psi (3/4 LF3003)
- Legend Valve Fittings