Shop All Copper Fittings
Legend Valve
2-1/2" COPPER 90 ELBOW
Mfr # 450-009
Zoro # G1099089
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2-1/2" x 2-5/8"
- Connection Type Copper x Copper
Product Information
- Brand Legend Valve
- MFR # 450-009
- Zoro # G1099089
- UPC # 662545045917
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2-1/2" x 2-5/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
2-1/2"(ID) 2-5/8"(OD) Copper 90° Elbow, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Handle, Zinc, Chrome Plated (88516)
- ZORO SELECT Reducing Nipple, Polypropylene, 2" x 1-1/2", Schedule 80, 300 psi Max Pressure (RN200-150)
- SMC 100/110V-Ac 3/8In Npt Solenoid Valve (VPW2135)
- AMERICAN BUILT PRO Water Heater Pan, 22 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP22-1U)
- LEGEND VALVE 1" X 3/4" C X M ADAPTER (450-787)
- LEGEND VALVE 1/8 x 1/4 C X F ADAPTER (450-715)
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- LEGEND VALVE 1-1/2" COPPER TEE (450-157)
- LEGEND VALVE 3/4" CX F ELBOW NL (302-284NL)
- LEGEND VALVE 3" COPPER TEE (450-160)
- NIBCO 3" NOM C Copper 90 Degree Elbow (607 3)
- Legend Valve Fittings