Shop All Radiator Actuators and Valves
Legend Valve
1"T-431YB RADIATOR VALVE
Mfr # 110-148
Zoro # G3042526
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 PSI
- Size 1"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 110-148
- Zoro # G3042526
- UPC # 662545008011
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Size | 1" |
Details
Standards | 15 PSI |
Connection Type | FNPT x MNPT |
Description
1"T-431YB Steam Radiator Valve, Yellow Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- VULCAIN Gas Sensor, R123 (S301-IRF-R123)
- FILTERS-NOW Filters-NOW DPFPC24X25X5OB=DBT=2 24X25X5 - 23.75x24.75x4.38 Bryant Carbon Odor Filter Pack of - 2 (DPFPC24X25X5OB=DBT=2)
- IMPERIAL Pinch-Off Hand Tool, Tubing, 3 in. W (105-FFSP)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- LEGEND VALVE 1/2" S-439 BALANCING VALVE (110-153)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- LEGEND VALVE 1-1/4" T-435 RADIATOR GATE VAL (110-136)
- LEGEND VALVE 3/4" T-435 RADIATOR GATE VALVE (110-134)
- LEGEND VALVE 1-1/4" T-435YB RADIATOR GATE (110-246)
- LEGEND VALVE 1" S-439 BALANCING VALVE (110-155)
- Legend Valve Radiator Actuators and Valves