Shop All Brass Pipes
Legend Valve
1/8" X 5" BRASS NIPPLE
Mfr # 311-008
Zoro # G1781275
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 1/8" x 5"
Product Information
- Brand Legend Valve
- MFR # 311-008
- Zoro # G1781275
- UPC # 662545014524
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 5 in |
Size | 1/8" x 5" |
Outside Dia. | 1/8 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
1/8" x 5" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flush Valve Wrench, For Toilets (738304-0070A)
- NIBCO 1/2" NOM C Copper Return Bend (638 1/2)
- KISSLER Shower Stem, For Mixet (11-7045)
- ELKAY Lstrtn, SS, Offst 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120RDBG)
- LEGEND VALVE 3/8" X 1-1/2" CHROME NIPPLE NL (311-041CNL)
- LEGEND VALVE 3/4" X 2-1/2" CHROME NIPPLE (311-083CP)
- LEGEND VALVE 1/8" X 3" BRASS NIPPLE (311-004)
- LEGEND VALVE 3/8" X 2" CHROME NIPPLE NL (311-042CNL)
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- LEGEND VALVE 1/2" X 8" CHROME NIPPLE NL (311-072CNL)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (463-360)
- Legend Valve Pipes