Shop All Stainless Steel Pipe Fittings
Legend Valve
1/8" x 3" 304 SS NIPPLE
Mfr # 304-004
Zoro # G1078159
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8" X 3"
- Standards ASTM A312, Schedule 40
Product Information
- Brand Legend Valve
- MFR # 304-004
- Zoro # G1078159
- UPC # 662545101873
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/8" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/8" x 3" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SMU240)
- PLUMB PAK Hose Drain Wshg Mach Rbr 6Ft (PP25591)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV2)
- LEGEND VALVE 2" x CLOSE 316 SS NIPPLE (316-160)
- LEGEND VALVE 1/4" 90 SS304 ELBOW (404-001)
- LEGEND VALVE 1" X 2" 304 SS NIPPLE (304-102)
- LEGEND VALVE 1" SS HYDRANT ELBOW (312-055SS)
- LEGEND VALVE 2" x 9" 316 SS NIPPLE (316-173)
- LEGEND VALVE 1-1/2" X 12" 304 SS NIPPLE (304-156)
- STRAUB 2-1/2" 316 SS Grip L Coupling (STR20500)
- Legend Valve Fittings