Shop All Black Pipes
Legend Valve
1/8" X 2" BLACK NIPPLE
Mfr # 355-002
Zoro # G1781196
original price:
$1.69
5% off
new price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8" x 2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-002
- Zoro # G1781196
- UPC # 662545032023
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/8" x 2" |
Details
Connection Type | MNPT x MPNT |
Description
1/8" x 2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT (ZUSA-PF-7003)
- WATTS Watts 1/2" 1450F Relief Valve (388798)
- DELTA Soap/Lotion Dispenser (RP91950AR)
- JONES STEPHENS Water Meter Box, Jumbo, 15" Black Rdr Lid (M15002)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- LEGEND VALVE 3" X 4" BLACK NIPPLE (355-206)
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001E)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- Legend Valve Pipes