Shop All Stainless Steel Pipe Fittings
Legend Valve
1/8" x 2" 316 SS NIPPLE
Mfr # 316-002
Zoro # G1074616
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8" X 2"
- Standards ASTM A312, Schedule 40
Product Information
- Brand Legend Valve
- MFR # 316-002
- Zoro # G1074616
- UPC # 662545102498
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/8" X 2" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/8" x 2" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Coupling, Lead Free, 1" (B74126LF)
- MOEN 24" L, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (R8924)
- ZORO SELECT 3" MNPT x 2-3/4" TBE Red Brass Pipe Nipple Sch 40 (594-001)
- KNAUF INSULATION 1" X 1-1/2" Earthwool Fg Pipe Asj+-Ssl 75/C (5000313)
- LEGEND VALVE 3/4" SS316 UNION (416-144)
- LEGEND VALVE 2" X 3-1/2" 304 SS NIPPLE (304-165)
- LEGEND VALVE 1-1/2" x 8" 316 SS NIPPLE (316-152)
- LEGEND VALVE 1" x 1-1/4" SS MALE ADAPTER (312-017SS)
- LEGEND VALVE 1" SS HYDRANT ELBOW (312-055SS)
- LEGEND VALVE 1-1/2" SS304 COUPLING (404-087)
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS - #150 - Hex Socket Plug - 1-1/4" MNPT (ZUSA-PF-450)
- Legend Valve Fittings