Shop All Galvanized Pipes
Legend Valve
1/8" X 12" GALVANIZED NIPPLE
Mfr # 356-016
Zoro # G1772297
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12 in
- Pipe Schedule Schedule 40
- Outside Dia. 1/8 in
- Size 1/8" x 12"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-016
- Zoro # G1772297
- UPC # 662545034041
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 12 in |
Outside Dia. | 1/8 in |
Size | 1/8" x 12" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
1/8" x 12" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" FPT (PVC 08302 1200)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Wye-5/32" Tube OD (ZUSA-PTC-PBT-2017)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VUCPB4)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060E)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104E)
- LEGEND VALVE 1-1/2" X 36" GALVANIZED NIPPLE (356-303)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153E)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P826)
- Legend Valve Galvanized Pipes