Shop All Ball Valves
Legend Valve
1/8" T-900 MXF BALL VALVE
Mfr # 101-520
Zoro # G1776390
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 WSP, 500 CWP (1” Only), 600 CWP
- Connection Type MNPT x FNPT
- Size 1/8"
Product Information
- Brand Legend Valve
- MFR # 101-520
- Zoro # G1776390
- UPC # 662545005409
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/8" |
Details
Standards | 125 WSP, 500 CWP (1” Only), 600 CWP |
Connection Type | MNPT x FNPT |
Description
1/8" T-900 Forged Brass Ball Valve, MNPT x FNPT Lever Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Elbow, Brass, Brass (UR256)
- FASTCAP Adhesive Cover Caps Pvc Black 9/16 in. 1 Sheet 52 Caps (FC.SP.14MM.BL)
- THERMWELL PRODUCTS Thermwell 249524 62 x 210 in. Window Insulated Kit (249524)
- ZOELLER Silent PVC Full Flow Check Valve 2" (30-0042)
- LEGEND VALVE 1/4" T-601 PVC BALL VALVE (201-301)
- LEGEND VALVE 3/4" T-1960NL PEX BALL VALVE (101-544NL)
- LEGEND VALVE 1/2" S-602 PVC BALL VALVE (201-433)
- LEGEND VALVE 1/4" T-1001 NO LEAD IPS FP BV (101-101NL)
- LEGEND VALVE 3/4" T-1001 BALL VALVE (101-024)
- LEGEND VALVE 1/2" T2005 NL MIPxPEX BALL VLV (101-590NL)
- LEGEND VALVE 2" T-717 S.S. BALL VALVE (113-168)
- Legend Valve Ball Valves