Shop All Galvanized Pipes
Legend Valve
1/4" X 7" GALVANIZED NIPPLE
Mfr # 356-031E
Zoro # G1767704
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/4" x 7"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-031E
- Zoro # G1767704
- UPC # 662545134598
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/4" x 7" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/4" x 7" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869008.020)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- DANCO Bath Shoe Universal Chrome (89204)
- AMERICAN STANDARD Manual, 8" Mount, 2 to 4 Hole Low Arc Kitchen Faucet (7074040.002)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216E)
- LEGEND VALVE 1-1/2" X 12" GALVANIZED NIPPLE (356-156)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160E)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- LEGEND VALVE 1-1/2" X 3-1/2" GALV NIPPLE (356-145E)
- LEGEND VALVE 1/2" X 10" GALVANIZED NIPPLE (356-074E)
- ZORO SELECT 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (562-080)
- Legend Valve Pipes