Shop All Galvanized Pipes
Legend Valve
1/4" X 6" GALVANIZED NIPPLE
Mfr # 356-030
Zoro # G1786050
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" x 6"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-030
- Zoro # G1786050
- UPC # 662545034157
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/4" x 6" |
Details
Connection Type | MNPT x MPNT |
Description
1/4" x 6" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG3)
- JONES STEPHENS Bn Tank Lever F/ Toto Rep #Plu004 (T01083)
- LEGEND VALVE 1-1/2" T-578 DIELECTRIC COUP. (301-537)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257E)
- LEGEND VALVE 3" X 8" GALVANIZED NIPPLE (356-212E)
- LEGEND VALVE 3/4" X 12" GALVANIZED NIPPLE (356-096E)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-720)
- Legend Valve Galvanized Pipes