Shop All Stainless Steel Pipe Fittings
Legend Valve
1/4" x 4" 316 SS NIPPLE
Mfr # 316-026
Zoro # G1078536
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" X 4"
- Standards ASTM A312, Schedule 40
Product Information
- Brand Legend Valve
- MFR # 316-026
- Zoro # G1078536
- UPC # 662545102702
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/4" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/4" x 4" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010821W-PK10)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure (RB125-075)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- LEGEND VALVE 3" x 4" 316 SS NIPPLE (316-206)
- LEGEND VALVE 1-1/2" X 5-1/2" 304 SS NIPPLE (304-149)
- LEGEND VALVE 4" SS304 SQUARE PLUG (404-191)
- LEGEND VALVE 1" 90 SS304 ELBOW (404-005)
- LEGEND VALVE 1/8" 90 SS316 ELBOW (416-000)
- LEGEND VALVE 3/4" SS INSERT COUPLING (312-164SS)
- Legend Valve Stainless Steel Pipe Fittings