Shop All Galvanized Pipes
Legend Valve
1/4" X 3" GALVANIZED NIPPLE
Mfr # 356-024
Zoro # G1787636
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" x 3"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-024
- Zoro # G1787636
- UPC # 662545034096
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/4" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
1/4" x 3" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (5P624)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Gate Valve, SW (284SW010)
- BOSHART INDUSTRIES 12 SS PEX COUPLING, 25PK (PE-PS-C05-25)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- LEGEND VALVE 1/4" X 2-1/2" GALV. NIPPLE (356-023E)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 3/4" X 36" GALVANIZED NIPPLE (356-273)
- LEGEND VALVE 3/8" X 4-1/2" GALV. NIPPLE (356-047E)
- Legend Valve Galvanized Pipes