Shop All Black Pipes
Legend Valve
1/4" X 3" BLACK NIPPLE
Mfr # 355-024
Zoro # G1775535
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" x 3"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-024
- Zoro # G1775535
- UPC # 662545032214
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/4" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
1/4" x 3" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-4442NL IPS-PAK TEE (313-390NL)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3597LF-MPU)
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-L-2MB)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174E)
- LEGEND VALVE 3" X 12" BLACK NIPPLE (355-216E)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104)
- LEGEND VALVE 3/4" X 30" BLACK NIPPLE (355-272)
- LEGEND VALVE 1-1/2" x 30" BLACK NIPPLE (355-302)
- LASTING TRADITIONS Imperial 6 in. D X 6 in. L Steel Stove Pipe (BM0047)
- Legend Valve Pipes