Shop All Brass Pipes
Legend Valve
1/4" x 10" BRASS NIPPLE
Mfr # 311-034
Zoro # G1785579
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" x 10"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-034
- Zoro # G1785579
- UPC # 662545014722
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/4" x 10" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/4" x 10" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- IN-SINK-ERATOR Garbage Disposal, Overall 11-1/2" H (FWD1)
- T&S BRASS Faucet8" Ctr Deck 12" Noz For - Part# B0221M (B0221M)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- LEGEND VALVE 1/2" X 3" CHROME NIPPLE NL (311-064CNL)
- LEGEND VALVE 3/4" X 5" BRASS NIPPLE (311-088)
- LEGEND VALVE 1" X 7" BRASS NIPPLE (311-111)
- LEGEND VALVE 1/4" X 4" BRASS NIPPLE (311-026)
- LEGEND VALVE 1/4" X 3-1/2" BRASS NIPPLE (311-025)
- LEGEND VALVE 3/8" X 4-1/2 BRASS NIPPLE (311-047)
- PARKER 1/4" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-35)
- Legend Valve Pipes