Shop All Ball Valves
Legend Valve
1/4" T-900 MXF BALL VALVE
Mfr # 101-521
Zoro # G1776314
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Standards 125 WSP, 500 CWP (1” Only), 600 CWP
- Size 1/4"
Product Information
- Brand Legend Valve
- MFR # 101-521
- Zoro # G1776314
- UPC # 662545000602
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/4" |
Details
Connection Type | MNPT x FNPT |
Standards | 125 WSP, 500 CWP (1” Only), 600 CWP |
Description
1/4" T-900 Forged Brass Ball Valve, MNPT x FNPT Lever Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 8-1/2" Black Pipe Nipple Sch 40 (0830039608)
- FERNCO BUSH 4""CLAYXABS/SCH40 (5.240-4.500R)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/8" ID x 5/8" OD x 100 ft. L (ZUSA-HT-4930)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 8" L (ZUSA-PF-2399)
- LEGEND VALVE 5/8 FLX3/4" FIP T-3000 (102-114)
- LEGEND VALVE 4" T-712 S.S. BALL VALVE (113-111)
- LEGEND VALVE 3/4" T-2006NL W/ T HANDLE (101-589NL)
- LEGEND VALVE 1-1/4" T-1001 BALL VALVE (101-026)
- LEGEND VALVE 1/2" T-1100 BALL VALVE-NO LEAD (101-503NL)
- LEGEND VALVE 1-1/2 T1002 NO LEAD BALL VALVE (101-067NL)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1-316)
- Legend Valve Valves