Shop All Stainless Steel Pipe Fittings
Legend Valve
1/4" SS316 SPUD
Mfr # 416-331
Zoro # G1098766
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 1/4"
Product Information
- Brand Legend Valve
- MFR # 416-331
- Zoro # G1098766
- UPC # 662545100418
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/4" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Spud |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1/4" .316 Stainless Steel Spud, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 6" BLACK NIPPLE (355-110E)
- HAYWARD FLOW CONTROL 3/4", Threaded, PVC, Y Strainer, 150 psi (YS10075T)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 2 in Pipe Size (1WKC3)
- TOTO Base Plate Assembly Sw532542 (THU9775)
- LEGEND VALVE 1/2" X 8" 304 SS NIPPLE (304-072)
- LEGEND VALVE 1" X 12" 304 SS NIPPLE (304-116)
- LEGEND VALVE 1-1/4" SS316 SPUD (416-336)
- LEGEND VALVE 4" SS316 CAP (416-131)
- LEGEND VALVE 1" X 3/8" SS316 HEX BUSHING (416-482)
- LEGEND VALVE 1-1/2" X 5" 304 SS NIPPLE (304-148)
- ZORO SELECT Elbow, 90 deg, 1/4", 150,316, Thrd Heavy (4381034410)
- Legend Valve Stainless Steel Pipe Fittings