Shop All Stainless Steel Pipe Fittings
Legend Valve
1/4" SS304 CAP
Mfr # 404-121
Zoro # G1069180
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Size 43834
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Product Information
- Brand Legend Valve
- MFR # 404-121
- Zoro # G1069180
- UPC # 662545097220
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 43834 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Cap |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1/4" .304 Stainless Steel Cap, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, FNPT x FNPT (9898-375-020)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (H26S)
- LEGEND VALVE 1" x 1/2" SS304 RED COUPLING (404-373)
- LEGEND VALVE 1-1/2" SS316 UNION (416-147)
- LEGEND VALVE 1-1/4" SS316 SPUD (416-336)
- LEGEND VALVE 1/8" x 3" 304 SS NIPPLE (304-004)
- LEGEND VALVE 3/4" SS316 HALF COUPLING (416-284)
- LEGEND VALVE 5/8" PEX CONNECTOR-PR (830-144)
- ZORO SELECT 1/2" FNPT 316 SS Coupling (2TY83)
- Legend Valve Fittings