Shop All Bronze Pipe Fittings
Legend Valve
1/4" BRONZE SQ HD PLUG NO LEAD
Mfr # 310-181NL
Zoro # G1791355
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1/4"
- Connection Type MNPT
Product Information
- Brand Legend Valve
- MFR # 310-181NL
- Zoro # G1791355
- UPC # 662545089065
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/4" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
1/4" Threaded No Lead Cast Bronze Square Head Plug, MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR22S4251A)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-2874)
- JOMAR VALVE 1/2" NPT Brass Horizontal Check Valve (T-501)
- KOHLER Wall-Mount Bath Spout With Diverter in Vibrant Brushed Moderne Brass (35923-2MB)
- LEGEND VALVE 2" BRONZE MALE ADAPTER (312-008)
- LEGEND VALVE 1/2 T-4301 NO LEAD PAK X PAK (313-213NL)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- LEGEND VALVE 1/4" BRONZE UNION NO LEAD (310-141NL)
- LEGEND VALVE 3/4" BRONZE FLARE NUT (313-504)
- LEGEND VALVE 1-1/4" BRONZE FEMALE ADAPTER (312-046)
- LEGEND VALVE 2-1/2 SWT NO LEAD COMPANION FL (310-260NL)
- Legend Valve Fittings