Shop All Float Valves
Legend Valve
1/4"-20 X 10" FLOAT ROD
Mfr # 111-253
Zoro # G2836979
original price:
$4.92
15% off
new price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Brass
- Size 1/4"-20 x 10"
Product Information
- Brand Legend Valve
- MFR # 111-253
- Zoro # G2836979
- UPC # 662545008547
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 1/4" |
Size | 1/4"-20 x 10" |
Details
Body Material | Brass |
Description
1/4"-20 X 10" Brass Float Road
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 In (22N594)
- FROST KING 5/8 in. x 1/2 in. Thick Wall x 6 ft. Bulk Foam Pipe Insulation, 40PK (5P09XB6)
- ANVIL 3" x 3" x 2" Malleable Iron Reducing Tee Class 150 (0310054606)
- KOHLER 24 (1248138)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- LEGEND VALVE 5/16"-18 X 7" PLASTIC FLOAT (111-275)
- LEGEND VALVE 3/8" T-30 FLOAT VALVE (111-222)
- LEGEND VALVE 1/4" T-34 EVAP. FLOAT VALVE (111-247)
- LEGEND VALVE 1" T-31 FLOAT VALVE (111-235)
- LEGEND VALVE 1/4"-20 X 5" PLASTIC FLOAT (111-273)
- BOB Float Valve, 2 In, SS w/Viton Seal (R1380-2)
- Legend Valve Float Valves