Shop All Sillcocks
Legend Valve
1/2 x14 TM-550P MULTI-TURN PEX
Mfr # 108-038
Zoro # G1762278
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 14"
- Connection Type PEX (F 1807)
Product Information
- Brand Legend Valve
- MFR # 108-038
- Zoro # G1762278
- UPC # 662545114941
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 14" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX (F 1807) |
Description
1/2” x 14” TM-550P Brass Multi-Turn Turn Frostfree Sillcock, Softouch, PEX (F 1807)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 10mm x 1/4" Male Universal Thread (B10-U02M)
- ANVIL 1-1/4" Malleable Iron Wye Class 150 (0310067202)
- KOHLER Choreograph 40" Shower Barre (97627-ABZ)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2538-MPU-DST)
- LEGEND VALVE 1/2" X 8" T-552 F.F SILLCOCK (108-123)
- LEGEND VALVE 1/2 T514NL FLANG SILLCOCK-FNP (107-179NL)
- LEGEND VALVE 1/2" x 6" T-551 F.F.SILLOCK (108-102)
- LEGEND VALVE 1/2" x 4 MxS TM-550 MULTI-TURN (108-021)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1960 (107-181PNL)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 1/2X10 MXS TM550 MULT-TURN NL (108-024NL)
- Legend Valve Sillcocks